Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.235
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.452
Pitch Diameter - Millimeter:
285.369
Mounting Method:
Rough Bore
81XA14H
Description
81XA14H ROLLER CHAIN SPROCKET ; 2.609" P 14T A PLATE 1-1/4" MPB
Part # 81XA14
BDI # 917882
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
11.725
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.561
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
297.815
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.207
Pitch Diameter - Millimeter:
256.845
Mounting Method:
Rough Bore
D200A14H
Description
D200A14H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A14
BDI # 913275
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.235
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.452
Pitch Diameter - Millimeter:
285.369
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.482
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.94
Pitch Diameter - Millimeter:
342.443
Mounting Method:
Rough Bore