H80A14
Description
H80A14 SPROCKET ; NO.80 CHAIN 1" PITCH 14T A-PLATE W/HT
Part # 80A14
BDI # 913817
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
H16A14 X 14MM RSB
Description
H16A14 X 14MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 16A14
BDI # 22379527
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572660
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
4.981
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore