Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.254
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore
2082A16H
Description
2082A16H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A16
BDI # 17159118
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572948
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.377
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.88
Pitch Diameter - Millimeter:
390.576
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.068
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.254
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore