Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.407
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.343
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.238
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.441
Pitch Diameter - Millimeter:
437.845
Mounting Method:
Rough Bore
H100A24
Description
H100A24 SPROCKET ; NO.100 CHAIN 1-1/4" PIT 24T A-PLATE W/HT
Part # 100A24
BDI # 913849
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.245
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore
2052A24H
Description
2052A24H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2052A24
BDI # 17158923
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
9.577
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.25
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572725
Pitch Diameter - Millimeter:
243.25
Mounting Method:
Rough Bore
2082A24H
Description
2082A24H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A24
BDI # 17159126
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
15.323
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.39
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572170
Pitch Diameter - Millimeter:
389.204
Mounting Method:
Rough Bore