2040A24H
Description
2040A24H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2040A24
BDI # 17158867
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.1
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572272
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
H40A24
Description
40A24 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 24T A-PLATE W/HT
Part # 40A24
BDI # 913762
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
40A24SS X 19/32 RSB
Description
40A24SS ROLLER CHAIN SPROCKET ; 19/32 ROUGH STOCK BORE
Part # 40A24SS
BDI # 22383628
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.098
Other Features:
19/32 Inch Plain Bore
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
H41A24
Description
41A24 ROLLER CHAIN SPROCKET ; RS41-1A24T W/HARDENED TOOTH
Part # 41A24
BDI # 911713
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Global Part Number GPN:
37632
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore