Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.032
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.903
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Rough Bore
H100A25
Description
100A25 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 25T A-PLATE W/HT
Part # 100A25
BDI # 913850
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.645
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Rough Bore
2082A25H
Description
2082A25H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A25
BDI # 17159127
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.03
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572202
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.903
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Rough Bore