Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
H80A25
Description
H80A25 SPROCKET ; NO.80 CHAIN 1" PITCH 25T A-PLATE W/HT
Part # 80A25
BDI # 913828
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
2082A25H
Description
2082A25H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A25
BDI # 17159127
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.03
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572202
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.903
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.516
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed