28A27
Description
28A27 X 40MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 28A27
BDI # 23072638
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.023
Pitch Diameter - Millimeter:
382.88
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.228
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.312
Pitch Diameter - Millimeter:
437.58
Mounting Method:
Rough Bore
H120A27
Description
H120A27 SPROCKET ; NO.120 CHAIN 1-1/2" PIT 27T A-PLATE W/HT
Part # 120A27
BDI # 913874
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.921
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.734
Pitch Diameter - Millimeter:
328.19
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.075
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.023
Pitch Diameter - Millimeter:
382.905
Mounting Method:
Rough Bore
H100A27
Description
H100A27 SPROCKET ; NO.100 CHAIN 1-1/4" PIT 27T A-PLATE W/HT
Part # 100A27
BDI # 913852
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.445
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Rough Bore