H80A28
Description
80A28 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 28T A-PLATE W/HT
Part # 80A28
BDI # 913831
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.475
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
30MM Plain Bore
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore
2042A28H
Description
2042A28H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2042A28
BDI # 17159005
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.48
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572503
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore
2080A28H
Description
2080A28H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2080A28
BDI # 17159093
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.48
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572326
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Rough Bore
HA2080A28
Description
HA2080A28 ROLLER CHAIN SPROCKET ; 9.48" OD X 2" DBL P STEEL
Part # HA2080A28
BDI # 21558747
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.48
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Rough Bore