Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
32MM Plain Bore
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore
100TTA35-70-2
Description
100TTA35-70-2 TORQUE LIMITER SPROCKET ; TL700-2 TORQUE LIMITER
Part # 100TTA35-70-2
BDI # 26370208
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Rough Bore