12A47
Description
12A47 X 25MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A47
BDI # 23072542
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.654
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.358
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.711
Pitch Diameter - Millimeter:
237.693
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.229
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.654
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.357
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
9.711
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
237.68
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.972
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.538
Pitch Diameter - Millimeter:
380.28
Mounting Method:
Rough Bore