Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.857
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Rough Bore
20A48
Description
20A48 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 20A48
BDI # 23072588
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.821
Pitch Diameter - Millimeter:
485.45
Mounting Method:
Rough Bore
80A48H
Description
80A48H ROLLER CHAIN SPROCKET ; RS80-1A48T W/HARDENED TOOTH
Part # 80A48
BDI # 17159870
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.893
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Rough Bore