Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.244
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.813
Pitch Diameter - Millimeter:
412.598
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.153
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.508
Pitch Diameter - Millimeter:
257.886
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.183
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.61
Pitch Diameter - Millimeter:
309.45
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Carbon Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
Hub Type:
A-No Hub
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.122
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.406
Pitch Diameter - Millimeter:
206.3
Mounting Method:
Rough Bore