Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.69
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.628
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.752
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Rough Bore
40A72H
Description
40A72H ROLLER CHAIN SPROCKET ; RS40-1A72T W/HARDENED TOOTH
Part # 40A72
BDI # 17159261
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.752
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Rough Bore