12A41
Description
12A41 X 24MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A41
BDI # 23072538
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.798
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.219
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Rough Bore
60A40SS
Description
60A40SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE
Part # 60A40SS
BDI # 23072488
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
9.98
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore
H80A30
Description
H80A30 SPROCKET ; NO.80 CHAIN 1" PITCH 30T A-PLATE W/HT
Part # 80A30
BDI # 913833
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.114
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.434
Pitch Diameter - Millimeter:
251.054
Mounting Method:
Rough Bore