H35JA19
Description
H35JA19 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 19T B-STYLE W/HT
Part # 35JA19
BDI # 920208
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.472
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.593
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.292
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.292
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
H50H19
Description
H50H19 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 19T H-BUSH W/HT
Part # 50H19
BDI # 918719
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.121
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed