Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Taper Lock Bushing
Global Part Number GPN:
37797
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Taper Lock Bushing
Global Part Number GPN:
37793
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed
35BTL21
Description
35BTL21 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 21T TAPERLOCK W/HT
Part # 35BTB2H1
BDI # 919562
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.713
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Bushed
H50P21
Description
H50P21 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 21T B-STYLE W/HT
Part # 50P21
BDI # 918743
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.522
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed
HD40BTL21
Description
HD40BTL21 ROLLER CHAIN SPROCKET ; BUSHED 40-2 CHAIN 21 TEETH B-HUB
Part # D40BTB21H
BDI # 919679
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Taper Lock Bushing
Global Part Number GPN:
37784
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed