60Q50H
Description
60Q50H ROLLER CHAIN SPROCKET ; 3/4" P 50T Q1 BUSHED W/HARDENED TEETH
Part # 60Q50
BDI # 17159843
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Other Features:
Split Taper Bushing
Global Part Number GPN:
573163
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Bushed
40P50H
Description
40P50H ROLLER CHAIN SPROCKET ; 1/2" P 50T P1 BUSHED W/HARDENED TOOTH
Part # 40P50
BDI # 17159407
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
Split Taper Bushing
Global Part Number GPN:
573134
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.248
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.309
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Bushed