D100B21H
Description
D100B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100B21
BDI # 17160018
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Global Part Number GPN:
37143
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
HT60B21
Description
HT60B21 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E60B21H
BDI # 913628
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Global Part Number GPN:
573032
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore
HT50B21
Description
HT50B21 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E50B21H
BDI # 913611
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Global Part Number GPN:
572923
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore
2040B21H
Description
2040B21H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2040B21
BDI # 17158986
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
3.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.62
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572655
Pitch Diameter - Millimeter:
86.157
Mounting Method:
Rough Bore