Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.954
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore
D100B23H
Description
D100B23H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100B23
BDI # 17160020
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Global Part Number GPN:
37145
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Global Part Number GPN:
37206
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore
2080B23H
Description
2080B23H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2080B23
BDI # 17159107
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.88
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573040
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Rough Bore