H80B12
Description
H80B12 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 12T B-STYLE W/HT
Part # 80B12HT
BDI # 913994
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
H80B18
Description
H80B18 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80B18HT
BDI # 914000
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.833
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore
H50B13
Description
H50B13 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 13T B-STYLE W/HT
Part # 50B13HT
BDI # 913949
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.911
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Rough Bore
2050B23H
Description
2050B23H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B23
BDI # 17158905
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
4.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572793
Pitch Diameter - Millimeter:
117.678
Mounting Method:
Rough Bore