H60B19F X 1-15/16
Description
H60B19F X 1-15/16 ROLLER CHAIN SPROCKET ; 1-15/16" BORE KW 2SS W/HARDENED TEETH
Part # 60BS19HT 1 15/16
BDI # 21462921
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With 2 Set Screw
Global Part Number GPN:
39122
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
H80B19F X 1-1/4
Description
H80B19F X 1-1/4 ROLLER CHAIN SPROCKET
Part # 80BS19HT 1 1/4
BDI # 917023
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
39350
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Finished Bore
D160B19H
Description
D160B19H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D160B19
BDI # 17160047
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.186
Global Part Number GPN:
37188
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Rough Bore
2082B19H
Description
2082B19H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B19
BDI # 17159021
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
12.151
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.19
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572459
Pitch Diameter - Millimeter:
308.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.593
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore