Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Taper Lock Bushing
Global Part Number GPN:
37793
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed
HT50B21
Description
HT50B21 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E50B21H
BDI # 913611
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Global Part Number GPN:
572923
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore
H50P21
Description
H50P21 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 21T B-STYLE W/HT
Part # 50P21
BDI # 918743
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.522
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed
H10B21 X 16MM RSB
Description
H10B21 X 16MM RSB ROLLER CHAIN SPROCKET ; 16MM ROUGH STOCK BORE
Part # 10B21
BDI # 22383944
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
106.51
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.522
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed