D160B22H
Description
D160B22H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D160B22
BDI # 17160050
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Global Part Number GPN:
37191
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Rough Bore
H160F22
Description
H160F22 ROLLER CHAIN SPROCKET ; 2" P 22T F BUSHED W/HARDENED TEETH
Part # 160F22
BDI # 919871
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.11
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
14.053
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572566
Pitch Diameter - Millimeter:
356.946
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.11
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Rough Bore
D160B22H X 2-15/16
Description
D160B22H X 2-15/16 SPROCKET ; 15.11" OD X 5" LTB X 2" P STEEL
Part # D160B22H X 2-15/16
BDI # 21472796
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Finished Bore