D100B23H
Description
D100B23H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100B23
BDI # 17160020
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Global Part Number GPN:
37145
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
H80B23F X 2-3/16
Description
H80B23F X 2-3/16 SPROCKET ; 2-3/16" BORE KW 2SS W/HT
Part # 80BS23HT 2 3/16
BDI # 917083
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.876
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore
2080B23H
Description
2080B23H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2080B23
BDI # 17159107
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.88
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573040
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Rough Bore
H80B23F X 2-7/16
Description
H80B23F X 2-7/16 SPROCKET ; 2 7/16" BORE KW 2SS W/HT
Part # 80BS23HT 2 7/16
BDI # 917084
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.876
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore
H80B23F X 2-15/16
Description
H80B23F X 2-15/16 SPROCKET ; 2 15/16" BORE KW 2SS W/HT
Part # 80BS23HT 2 15/16
BDI # 917085
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.876
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore