35BTL23
Description
35BTL23 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 23T TAPERLOCK W/HT
Part # 35BTB23H
BDI # 919564
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.954
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore
H35B23F X 3/4
Description
H35B23F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # 35BS23HT 3/4
BDI # 916270
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Global Part Number GPN:
38571
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Global Part Number GPN:
37206
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore
H35JA23
Description
H35JA23 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 23T B-STYLE W/HT
Part # 35JA23
BDI # 920212
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.954
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Bushed