2082B23H
Description
2082B23H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B23
BDI # 17159025
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.75
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572156
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Rough Bore
D100B23H
Description
D100B23H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100B23
BDI # 17160020
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Global Part Number GPN:
37145
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.852
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.783
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
326.44
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.36
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.69
Pitch Diameter - Millimeter:
466.344
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.36
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.69
Pitch Diameter - Millimeter:
466.344
Mounting Method:
Rough Bore