60B39F X 2-3/16
Description
H60B39F X 2-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60BS39 2 3/16
BDI # 915514
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.321
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.74
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
236.753
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.428
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.987
Pitch Diameter - Millimeter:
315.66
Mounting Method:
Rough Bore
50B39H
Description
50B39 ROLLER CHAIN SPROCKET ; 5/8" P 16T W/HARDENED TOOTH
Part # 50B39
BDI # 24344407
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Rough Bore
80B39F X 2
Description
H80B39F X 2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80BS39 2
BDI # 915956
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.428
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.987
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
315.66
Mounting Method:
Finished Bore
60B39F X 1-5/8
Description
H60B39F X 1-5/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60BS39 1 5/8
BDI # 915510
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.321
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.74
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
236.753
Mounting Method:
Finished Bore