60B44H
Description
60B44H ROLLER CHAIN SPROCKET ; RS60-1B44T W/HARDENED TOOTH
Part # 60B44
BDI # 17159780
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.937
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Rough Bore
60B44F X 2
Description
60B44F X 2 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS44 2
BDI # 915577
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.937
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Finished Bore
40P44H
Description
40P44H ROLLER CHAIN SPROCKET ; 1/2" P 44T P1 BUSHED W/HARDENED TOOTH
Part # 40P44
BDI # 17159405
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Other Features:
Split Taper Bushing
Global Part Number GPN:
573284
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Bushed
50B44F X 1-1/4
Description
50B44F X 1-1/4 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50BS44 1 1/4
BDI # 915168
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.761
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.114
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
222.53
Mounting Method:
Finished Bore
50B44F X 3/4
Description
50B44F X 3/4ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50BS44 3/4
BDI # 915174
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.761
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.114
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
222.53
Mounting Method:
Finished Bore