Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Bushing Size if bushed:
1610
Number of Rows of Teeth:
1
40B52F X 1-7/16
Description
40B52F X 1-7/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 40BS52 1 7/16
BDI # 914787
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.281
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.566
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.34
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.281
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.566
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
210.34
Mounting Method:
Bushed
50B52F X 1-3/16
Description
50B52F X 1-3/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50BS52 1 3/16
BDI # 915255
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.351
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.708
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
262.92
Mounting Method:
Finished Bore
60B52F X 1-1/8
Description
60B52F X 1-1/8ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS52 1 1/8
BDI # 915671
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.422
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.849
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
315.519
Mounting Method:
Finished Bore