Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Rough Bore
H100R96
Description
H100R96 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # H100R96
BDI # 24346048
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
38.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
38.934
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
970.38
Mounting Method:
Bushed