81XC10H
Description
81XC10H ROLLER CHAIN SPROCKET ; 2.609" P 10T C HUB 1-1/4" MPB
Part # 81XC10
BDI # 20886546
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
8.443
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.16
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
214.452
Mounting Method:
Rough Bore
81XC10F X 2-3/16 SPLIT
Description
81XC10F X 2-3/16 SPLIT SPROCKET
Part # 81XC10F-2C-SPLIT
BDI # 20887348
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
8.443
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.16
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
214.452
Mounting Method:
Finished Bore
81XC10F X 1-7/16 SPLIT
Description
81XC10F X 1-7/16 SPLIT SPROCKET
Part # 81XC10F-1G-SPLIT
BDI # 20887344
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
8.443
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.16
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
214.452
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
8.443
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.16
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
214.452
Mounting Method:
Finished Bore
81XC10F X 2-7/16 SPLIT
Description
81XC10F X 2-7/16 SPLIT SPROCKET
Part # 81XC10F-2G-SPLIT
BDI # 20887350
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
8.443
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.16
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
214.452
Mounting Method:
Finished Bore