H140R25
Description
H140R25 ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4"P 25T B-STYLE W/HT
Part # 140R25
BDI # 918612
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.903
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Bushed
H160R25
Description
H160R25 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160R25
BDI # 918629
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.032
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Bushed
H160C25 X 3IN KW 2SS MTO
Description
H160C25 X 3IN KW 2SS CHAIN SPROCKET ; W/HARDENED TEETH
Part # H160C25 X 3IN KW 2SS MTO
BDI # 24157404
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.032
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Finished Bore