Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
23.917
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
25.285
Global Part Number GPN:
37397
Pitch Diameter - Millimeter:
607.492
Mounting Method:
Rough Bore
H160R30
Description
H160R30 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160R30
BDI # 918632
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
20.228
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Bushed
H140R30
Description
H140R30 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 140R30
BDI # 918614
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
16.742
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.7
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Bushed
160J30H
Description
160J30H ROLLER CHAIN SPROCKET ; 2" P 30T J BUSHED W/HARDENED TOOTH
Part # 160J30
BDI # 919879
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
20.228
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.7
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
30.34
Pitch Diameter - Millimeter:
728.98
Mounting Method:
Rough Bore