D100C36H
Description
D100C36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100C36
BDI # 913550
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.038
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.038
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Rough Bore