160S40H
Description
160S40H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160S40
BDI # 918105
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
25.492
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
26.612
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
647.497
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.677
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
29.939
Pitch Diameter - Millimeter:
728.396
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.492
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
26.612
Pitch Diameter - Millimeter:
647.497
Mounting Method:
Rough Bore
H160CTL40
Description
H160CTL40 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H160CTL40
BDI # 24345976
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
25.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.612
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
647.497
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
25.491
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
26.612
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
647.47
Mounting Method:
Rough Bore