D80R60H

COMPARE

D80R60H

Description
D80R60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D80R60

BDI # 918539

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 19.107
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 19.681
Other Features: Split Taper Bushing
Pitch Diameter - Millimeter: 485.33
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D80C60H

COMPARE

D80C60H

Description
D80C60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D80C60

BDI # 913547

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.107

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 19.681
Pitch Diameter - Millimeter: 485.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
T80C60

COMPARE

T80C60

Description
T80C60 SPROCKET ; SB 1 7/16"

TSUBAKI

Part # T80C60

BDI # 913727

Features

Chain Pitch - Inch: 1
Chain Size: 80-3
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 19.107

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 19.681
Pitch Diameter - Millimeter: 485.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY