Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
39.362
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Rough Bore
D140C60H
Description
D140C60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140C60
BDI # 17160042
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
34.442
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Rough Bore
140J60H
Description
140J60H ROLLER CHAIN SPROCKET ; 1-3/4" P 60T J BUSHED W/HARDENED TOOTH
Part # 140J60
BDI # 919858
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Other Features:
QD Bushing
Global Part Number GPN:
37829
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Bushed
140S60H
Description
140S60H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 140S60
BDI # 918076
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
34.442
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Bushed
160U60H
Description
160U60H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160U60
BDI # 918107
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
38.214
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
39.362
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
970.636
Mounting Method:
Bushed