120J70H
Description
120J70H ROLLER CHAIN SPROCKET ; 1-1/2" P 70T J BUSHED W/HARDENED TOOTH
Part # 120J70
BDI # 919838
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
33.434
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.301
Other Features:
QD Bushing
Global Part Number GPN:
37823
Pitch Diameter - Millimeter:
849.224
Mounting Method:
Bushed
140S70H
Description
140S70H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 140S70
BDI # 918077
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
40.017
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572490
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Rough Bore
140M70H
Description
140M70H ROLLER CHAIN SPROCKET ; 1-3/4" P 70T M BUSHED W/HARDENED TOOTH
Part # 140M70
BDI # 919859
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Other Features:
QD Bushing
Global Part Number GPN:
37834
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Bushed