D80U95

COMPARE

D80U95

Description
D80U95 ; POR SPLIT TAPER SPROCKET

TSUBAKI

Part # D80U95

BDI # 918543

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 30.245
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 30.828
Other Features: Split Taper Bushing
Pitch Diameter - Millimeter: 768.22
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H80-4C95 3.4385/3.4405 3/4 X 3/8KW

COMPARE

H80-4C95 3.4385/3.4405 3/4 X 3/8KW

Description
H80-4C95 3.4385/3.4405 3/4X3/8KW SHEAVE ; INCL SMART TOOTH AND BLUE FINISH

TSUBAKI

Part # H80-4C95 3.4385/3.4405 3/4 X 3/8KW

BDI # 25176560

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 30.245

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 30.828
Pitch Diameter - Millimeter: 768.22
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
RS16B-1C95T

COMPARE

RS16B-1C95T

Description
16BC95 ; POR SPROCKET SB 40MM

TSUBAKI

Part # 16BC95

BDI # 920907

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 30.245
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 30.828
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 768.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS20B-1C95T

COMPARE

RS20B-1C95T

Description
20BC95 ; POR SPROCKET SB 40MM

TSUBAKI

Part # 20BC95

BDI # 920982

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 37.806
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 38.535
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 960.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY