78C11F X 1-7/16 SPLIT
Description
78C11F-1G-SPLIT ROLLER CHAIN SPROCKET
Part # 78C11F-1G-SPLIT
BDI # 20887610
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.262
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.894
Other Features:
Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter:
235.255
Mounting Method:
Finished Bore
81XC8F X 1-7/16 SPLIT
Description
81XC8F-1G-SPLIT ROLLER CHAIN SPROCKET
Part # 81XC8F-1G-SPLIT
BDI # 20886980
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
7.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.298
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
193.751
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.262
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.894
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
235.255
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572582
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
8.443
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.16
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
214.452
Mounting Method:
Finished Bore