H160R23
Description
H160R23 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160R23
BDI # 918627
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.752
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Bushed
120F32H
Description
120F32H ROLLER CHAIN SPROCKET ; 1-1/2" P 32T F BUSHED W/HARDENED TEETH
Part # 120F32
BDI # 919824
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
QD Bushing
Global Part Number GPN:
37811
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Bushed
H160R22
Description
H160R22 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160R22
BDI # 918626
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.11
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Bushed
D80C48H
Description
D80C48H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D80C48
BDI # 913546
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.857
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore
H140R26
Description
H140R26 ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4"P 26T B-STYLE W/HT
Part # 140R26
BDI # 918613
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.463
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Bushed