Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.664
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Bushed
160R12
Description
160R12 SPLIT TAPER HT ; NO.160 CHAIN 2" PITCH 12T B-STYLE W/HT
Part # 160R12
BDI # 918616
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.664
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Bushed
H160E12
Description
H160E12 ROLLER CHAIN SPROCKET ; 2" P 12T E BUSHED W/HARDENED TEETH
Part # 160000000000000
BDI # 919742
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.664
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Bushed