Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572776
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
H160R18
Description
H160R18 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160R18
BDI # 918622
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.542
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Bushed
H100BTL18
Description
H100BTL18 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 18T TAPERLOCK W/HT
Part # 100BTB18H
BDI # 919513
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.839
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.542
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Bushed
H50SH18
Description
H50SH18 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 18T QD-BUSH W/HT
Part # 50SH18H
BDI # 920269
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed