Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.593
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Bushed
H35JA20
Description
H35JA20 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 20T B-STYLE W/HT
Part # 35JA20
BDI # 920209
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.593
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Bushed
35BTL20
Description
H35BTL20 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 20T TAPERLOCK W/HT
Part # 35BTB20H
BDI # 919561
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.593
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Bushed