H160R23
Description
H160R23 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160R23
BDI # 918627
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.752
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.876
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
35BTL23
Description
35BTL23 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 23T TAPERLOCK W/HT
Part # 35BTB23H
BDI # 919564
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Bushed
H40P23
Description
H40P23 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 23T B-STYLE W/HT
Part # 40P23
BDI # 918683
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.938
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed
H60Q23
Description
H60Q23 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 23T B-STYLE W/HT
Part # 60Q23
BDI # 918793
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.907
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Bushed