120E24H
Description
120E24H ROLLER CHAIN SPROCKET ; 1-1/2" P 24T E BUSHED W/HARDENED TEETH
Part # 120E24H
BDI # 21542383
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
QD Bushing
Global Part Number GPN:
572236
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Bushed
160F24H
Description
160F24H ROLLER CHAIN SPROCKET ; 2" P 24T F BUSHED W/HARDENED TEETH
Part # 160F24
BDI # 919873
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.392
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Bushed
120R24H
Description
120R24H ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 24T B-STYLE W/HT
Part # 120R24
BDI # 918593
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.294
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Bushed
H100BTL24
Description
H100BTL24 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 24T TAPERLOCK W/HT
Part # 100BTB24H
BDI # 919518
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.245
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Bushed