H50BTL27
Description
H50BTL27 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 27T TAPERLOCK W/HT
Part # 50BTB27H
BDI # 919621
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.723
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.867
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed
H40SH27
Description
H40SH27 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 27T QD-BUSH W/HT
Part # 40SH27H
BDI # 920232
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.578
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Bushed
H60SK27
Description
H60SK27 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 27T QD-BUSH W/HT
Part # 60SK27H
BDI # 920287
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed
H100BTL27
Description
H100BTL27 ROLLER CHAIN SPROCKET ; 3020 TAPERLOCK BUSHED W/HT
Part # 100BTB27
BDI # 24345918
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.445
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Bushed