H100R33
Description
H100R33 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 100R33
BDI # 24346036
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.841
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
334.01
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.26
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.536
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
133.61
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.305
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.921
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
167
Mounting Method:
Bushed
80Q33H
Description
80Q33H ROLLER CHAIN SPROCKET ; 1" P 33T Q1 BUSHED W/HARDENED TEETH
Part # 80Q33
BDI # 17159930
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Other Features:
Split Taper Bushing
Global Part Number GPN:
573370
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Bushed