60Q36H
Description
60Q36H ROLLER CHAIN SPROCKET ; 3/4" P 36T Q1 BUSHED W/HARDENED TEETH
Part # 60Q36
BDI # 17159848
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Split Taper Bushing
Global Part Number GPN:
573161
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed
140F36H
Description
140F36H ROLLER CHAIN SPROCKET ; 1-3/4" P 36T F BUSHED W/HARDENED TEETH
Part # 140F36
BDI # 919853
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.053
Other Features:
QD Bushing
Global Part Number GPN:
37820
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572582
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed
140R36H
Description
140R36H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 140R36
BDI # 918069
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
21.053
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.053
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572612
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Bushed